Reversible Jaw/Adjustable Pipe Wrench, 10-Inch

Item #: 1149854

Cat #: D86930

UPC: 092644690747

to view pricing and more.
Documents & Guides
Reversible Jaw/Adjustable Pipe Wrench, 10.25-Inch Overall Length

Overview

Reversible Jaw/Adjustable Pipe Wrench, 10.25-Inch Overall Length

Manufactured for strength and durability, this two-in-one tool easily converts from an adjustable wrench to a pipe wrench by reversing the removable jaw. Both configurations boast an extra-wide jaw opening of 1-1/2 inches (38mm). Meets ASME 107.100-2010 standards for adjustable wrenches.

Also known as: 092644690747, D86930

Specifications

Type: Adjustable
Color: Blue
Material: Steel
Length: 10.250 in
Type: Adjustable
Material: Steel
Color: Blue
Length: 10.250 in