NSI 840-1 Cable Tie Brown 8" 40lb 1

Item #: 1149909

Cat #: 840-1

UPC: 662381353399

to view pricing and more.
Documents & Guides
NSI 840-1 8.5" BROWN CABLE TI

Overview

NSI 840-1 8.5" BROWN CABLE TI
Also known as: 662381353399, 840-1

Specifications

Color: Brown
Weight Capacity: 40 lbs
Material: Nylon
Length: 8.500 in
Color: Brown
Material: Nylon
Weight Capacity: 40 lbs
Length: 8.500 in