This product has been discontinued.

Locking Plug, 50A, 250V, California Style, 2P3W
Item #: 114999
Cat #: CS8265
UPC: 785007826500
to view pricing and more.
Documents & Guides
50 Amp, 250 Volt, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Spec Grade, Grounding, California Style - Black-White.
Overview
50 Amp, 250 Volt, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Spec Grade, Grounding, California Style - Black-White.
Also known as: 785007826500, CS8265
Specifications
| Phase: | 3 |
| Material: | Thermoplastic |
| Color: | White |
| Amps: | 50 |
| Phase: | 3 |
| Color: | White |
| Material: | Thermoplastic |
| Amps: | 50 |