REXEL logo

Mini-Pendant, 1-Light, 100W, Brushed Nickel

Item #: 115
Cat #: 61060-962
UPC: 785652610615
Sign In or Register to view pricing and more.
Mini-Pendant, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 7-1/2 inch, Finish: Brushed Nickel, Family: Sussex

Product Overview

Mini-Pendant, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 7-1/2 inch, Finish: Brushed Nickel, Family: Sussex
Also known as: 785652610615, 61060-962

Documents

Specifications

Type: 1-Light, Mini-Pendant, Mini Pendant
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Diameter: 7 1/2 in
Type: 1-Light, Mini-Pendant, Mini Pendant
Wattage: 100
Diameter: 7 1/2 in
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color: Brushed Nickel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)