Turn Prevent Lug 600-2

Item #: 115002

Cat #: 600TP

UPC: 662381002433

to view pricing and more.
Documents & Guides
Dual Rated Turn Prevent Lug 600 MCM - 2 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.

Overview

Dual Rated Turn Prevent Lug 600 MCM - 2 AWG Dual Rated Turn Prevent Lugs are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature Rating 90 degrees C.
Also known as: 662381002433, 600TP

Specifications

Material: Aluminum
Material: Aluminum