Future Flood 80W LED Neutral Trunnion 120-277V On/Off 7X6 Bronze

Item #: 1150063
Cat #: FFLED80TN
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
RAB FFLED 80 T N

Overview

RAB FFLED 80 T N
Also known as: FFLED80TN

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 80
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 10508
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Light Technology: LED
Wattage: 80
Color: Bronze
Lumens: 10508

Customer Reviews

No reviews for this product
(0)