TALLPACK LED 12W NEUTRAL 0-10V DIM 120

Item #: 1150101

Cat #: WPTLED12N/D10/PC2

UPC: 019813423746

to view pricing and more.
Documents & Guides
TALLPACK LED 12W NEUTRAL 0-10V DIM 120-277V PC BRONZE

Overview

TALLPACK LED 12W NEUTRAL 0-10V DIM 120-277V PC BRONZE
Also known as: 019813423746, WPTLED12N/D10/PC2

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 12
Color Rendering Index (CRI): 73
Color: Bronze
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 73
Wattage: 12
Color: Bronze