20A Commercial Grade Single Decora Receptacle, 5-20R, Brown

Item #: 1150128

Cat #: 16351

UPC: 078477104767

to view pricing and more.
Documents & Guides
Decora Plus Single Receptacle Outlet, Commercial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Brown

Overview

Decora Plus Single Receptacle Outlet, Commercial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Brown

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477104767, 16351

Specifications

Color: Brown
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Type: Single Receptacle, Self-Grounding
Volts AC: 125
Color: Brown
Material: Thermoplastic
Type: Single Receptacle, Self-Grounding
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 125