![Fluorescent Lamp, Circular, T5, 40W, 3000K Fluorescent Lamp, Circular, T5, 40W, 3000K](https://rexel-cdn.com/products/product.jpg?i=889C96E6-5FB6-4AE1-8191-933D72ADD37A&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Circular, 40 Watt, Bulb: T5 (Circular), 3500K, Base: 2GX13, Lumens: 3400, CRI: 82, Rated Average Life: 12000 Hours, Standard Case Qty: 12 *Sylvania Part # 20731* *** Not for Sale in Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Circular, 40 Watt, Bulb: T5 (Circular), 3500K, Base: 2GX13, Lumens: 3400, CRI: 82, Rated Average Life: 12000 Hours, Standard Case Qty: 12 *Sylvania Part # 20731* *** Not for Sale in Vermont due to State Regulations ***
Also known as: FPC40/830
Specifications
Shape: | T5 (Circular) |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 82 |
Wattage: | 40 |
Lumens: | 3400 |
Light Technology: | Fluorescent |
Base: | 4-Pin (2GX13) |
Shape: | T5 (Circular) |
Color Rendering Index (CRI): | 82 |
Lumens: | 3400 |
Base: | 4-Pin (2GX13) |
Color Temperature: | 3000 (Warm White) |
Wattage: | 40 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)