This product has been discontinued.

Undercabinet Light, Xenon, 40", 18W, 120V, White
Item #: 115017
Cat #: 10595WH
UPC: 783927285490
Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, Xenon, 40", 18W, 120V, WhiteUndercabinet Light, Xenon, 40 inch, 18 Watt, 120 Volt, White
Overview
Undercabinet Light, Xenon, 40", 18W, 120V, WhiteUndercabinet Light, Xenon, 40 inch, 18 Watt, 120 Volt, White
Also known as: 783927285490, 10595WH
Specifications
| Volts AC: | 12 |
| Wattage: | 18 |
| Type: | Undercabinet Light |
| Color: | White |
| Material: | Steel |
| Volts DC: | 12 |
| Length: | 40 in |
| Volts AC: | 12 |
| Type: | Undercabinet Light |
| Material: | Steel |
| Length: | 40 in |
| Wattage: | 18 |
| Color: | White |
| Volts DC: | 12 |