This product has been discontinued.
1
more

Cable Tray, Overhead Routing System, 12" Wide x 10' Long
Item #: 1150188
Cat #: WG12EZ10
UPC: 074983996094
to view pricing and more.
Documents & Guides
Cable Tray, Overhead Routing System, 12 Inch Wide x 10 Foot Long, Electro Zinc Finish
Overview
Cable Tray, Overhead Routing System, 12 Inch Wide x 10 Foot Long, Electro Zinc Finish
Also known as: 074983996094, WG12EZ10
Specifications
| Width: | 12 in |
| Color: | Silver |
| Length: | 10 ft |
| Width: | 12 in |
| Length: | 10 ft |
| Color: | Silver |