Beacon, Type: Multi-Status/Tri-Color, 120VAC, 0.058A, Surface Mount

Item #: 115027
Cat #: USIX-120TC
UPC: 782979216544
Sign In or Register to view pricing and more.
Beacon, Type: Multi-Status (Flashing/Steady/Strobe)/Tri-Color (Amber/Green/Red), 120 Volt AC, 0.058 Amp, Surface Mount, Non-Metallic, For Use in Hazardous Locations

Overview

Beacon, Type: Multi-Status (Flashing/Steady/Strobe)/Tri-Color (Amber/Green/Red), 120 Volt AC, 0.058 Amp, Surface Mount, Non-Metallic, For Use in Hazardous Locations
Also known as: 782979216544, USIX-120TC

Specifications

Amps: 0.058
Color: Amber, Clear, Red, Green
Material: Polycarbonate
Volts AC: 120
Mounting: Surface
Amps: 0.058
Material: Polycarbonate
Mounting: Surface
Color: Amber, Clear, Red, Green
Volts AC: 120

Customer Reviews

No reviews for this product
(0)