N1 90 DEGREE ELBOW GALVANIZED

Item #: 115037

Cat #: 1010LG

UPC: 761515110133

to view pricing and more.
Documents & Guides
Wireway, 90° Elbow, 10" x 10", Type 1, Steel, Galvanized.

Overview

Wireway, 90° Elbow, 10" x 10", Type 1, Steel, Galvanized.
Also known as: 761515110133, 1010LG

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel
Angle: 90°