10 Watt, 120V, 5000K

Item #: 1150435

Cat #: HATTON-US-5/6-DAY-LIGHT-RECESSED-LED

UPC: 046677800062

to view pricing and more.
Documents & Guides
LED Recessed Downlight for 5/6" cans, 10 Watt, 120 Volt, Lumens: 800, Color Temperature: 5000K, CRI: 83, Philips P/N 80006-0. UL Wet design suitable for both indoor and outdoor applications. This lamp is ENERGY STAR® Certified.

Overview

LED Recessed Downlight for 5/6" cans, 10 Watt, 120 Volt, Lumens: 800, Color Temperature: 5000K, CRI: 83, Philips P/N 80006-0. UL Wet design suitable for both indoor and outdoor applications. This lamp is ENERGY STAR® Certified.
Also known as: 046677800062, HATTON-US-5/6-DAY-LIGHT-RECESSED-LED

Specifications

Wattage: 10
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Light Technology: LED
Wattage: 10
Color Temperature: 5000 (Bright White)
Diameter: 5 in, 6 in
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color: White