12" LED Undercabinet Light, Color: Bronze.

Item #: 1150436
Cat #: 6UCSK12BZT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
12" LED Undercabinet Light, 2700K or 3000K, Color: Bronze.

Overview

12" LED Undercabinet Light, 2700K or 3000K, Color: Bronze.
Also known as: 6UCSK12BZT

Specifications

Color Temperature: 3000 (Warm White), 2700 (Warm White), Selectable
Volts AC: 120
Length: 12 in
Color: Bronze
Light Technology: LED
Color Temperature: 3000 (Warm White), 2700 (Warm White), Selectable
Length: 12 in
Light Technology: LED
Volts AC: 120
Color: Bronze

Customer Reviews

No reviews for this product
(0)