Channel, 4" x 4" (100mm x 100mm), 2m, Fi

Item #: 1150524

Cat #: FR4X4OR2

UPC: 074983841608

to view pricing and more.
Documents & Guides
Used to carry the cables horizontally throughout the system. Accepts hinged cable retainers FRCR4BL, hinged cover FRHC4OR2 or split hinged cover FRSHC4OR2. Use QuikLock Couplers FRBC4X4OR to attach channel and/or fittings.

Overview

Used to carry the cables horizontally throughout the system. Accepts hinged cable retainers FRCR4BL, hinged cover FRHC4OR2 or split hinged cover FRSHC4OR2. Use QuikLock Couplers FRBC4X4OR to attach channel and/or fittings.
Also known as: 074983841608, FR4X4OR2

Specifications

Length: 2 m
Color: Orange
Width: 4 in
Height: 4 in
Material: PVC
Family / Style: FiberRunner®
Length: 2 m
Width: 4 in
Material: PVC
Color: Orange
Height: 4 in
Family / Style: FiberRunner®