Fitting, Outside Vertical 45o, 4" x 4" (

Item #: 1150528

Cat #: FROV454X4OR

UPC: 074983843015

to view pricing and more.
Attaches to 4x4 channel and/or fittings to create a 45° downward angle from a horizontal run. Used with inside vertical 45° angle fitting FRIV454X4OR to change level of a straight horizontal run. Accepts optional split cover FROV45SC4OR.

Overview

Attaches to 4x4 channel and/or fittings to create a 45° downward angle from a horizontal run. Used with inside vertical 45° angle fitting FRIV454X4OR to change level of a straight horizontal run. Accepts optional split cover FROV45SC4OR.
Also known as: 074983843015, FROV454X4OR

Specifications

Color: Orange
Width: 4 in
Height: 4 in
Material: PVC
Angle: 45°
Family / Style: FiberRunner®
Type: 45° Vertical Outside
Color: Orange
Height: 4 in
Angle: 45°
Type: 45° Vertical Outside
Width: 4 in
Material: PVC
Family / Style: FiberRunner®