Split Cover, Outside Vert 45o, 4" x 4" (

Item #: 1150531

Cat #: FROV45SC4OR

UPC: 074983843213

to view pricing and more.
Optional split cover for the outside vertical 45° angle fitting FROV454X4OR. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19 mm) opening for easy access to add and removes cables.

Overview

Optional split cover for the outside vertical 45° angle fitting FROV454X4OR. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19 mm) opening for easy access to add and removes cables.
Also known as: 074983843213, FROV45SC4OR

Specifications

Color: Orange
Width: 4 in
Height: 4 in
Material: PVC
Angle: 45°
Family / Style: FiberRunner®
Type: 45° Vertical Outside
Color: Orange
Height: 4 in
Angle: 45°
Type: 45° Vertical Outside
Width: 4 in
Material: PVC
Family / Style: FiberRunner®