Breaker, Main Kit, 150A, 240/480V, with Terminals, FD Frame

Item #: 115056

Cat #: BKFD150T

UPC: 786687009672

to view pricing and more.
Documents & Guides
150 Amp Main Breaker Kit for PRL2A, Top Feed, Single or Three Phase, Breaker Type: FD, 35 kAIC, 480V AC, Wire Range: # 4 - 4/0.

Overview

150 Amp Main Breaker Kit for PRL2A, Top Feed, Single or Three Phase, Breaker Type: FD, 35 kAIC, 480V AC, Wire Range: # 4 - 4/0.
Also known as: 786687009672, BKFD150T

Specifications

Type: Main Breaker
Phase: 3, 1
Mounting: Panel
Volts AC: 480, 277
Amps: 150
Type: Main Breaker
Mounting: Panel
Amps: 150
Phase: 3, 1
Volts AC: 480, 277