56W LED Canopy Luminaire, 40K, Bronze

Item #: 1150748

Cat #: CLCSLED-55-SM-UNV

UPC: 080083776085

to view pricing and more.
Documents & Guides
LED Canopy Luminaire, 56 Watt, 7200 Lumen, 4000K, 70 CRI, 120-277 Volt, Bronze Finish

Overview

LED Canopy Luminaire, 56 Watt, 7200 Lumen, 4000K, 70 CRI, 120-277 Volt, Bronze Finish

The CLCSLED canopy luminaire provides a slim, low-profile, traditional design with high performance energy efficient illumination. Rugged die-cast aluminum construction and gasketed housing make the CLCSLED luminaire virtually impenetrable to contaminants. UL/cUL wet location listed. Replaces up to 400W metal halide equivalent. The CLCSLED canopy luminaire mounts quickly to a variety of surfaces making it ideal for bank and retail drive-thrus, covered side walks and hospitality entryways.

Also known as: 080083776085, CLCSLED-55-SM-UNV

Features & Benefits

  • Low-Profile, die-cast aluminum housing
  • Replaces up to 400W equivalent metal halide
  • Standard 4000K CCT, minimum 70 CRI, Optional 5000K CCT
  • Four lumen packages, ranging from 4,839 to 13,828 lumens
  • Quick mount installation bracket
  • IP66 rated, UL/cUL listed
  • 3/4" Pendant Mount (optional)

Specifications

Color Temperature: 4000 (Cool White)
Mounting: Box
Wattage: 56
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 56
Dimmable: No
Mounting: Box
Light Technology: LED
Volts AC Range: 120 - 277