This product has been discontinued.

LED Lamp, Post Top/Area Light, 14W
Item #: 1150816
Cat #: LED-8038E30-A
UPC: 844006082956
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 14W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 1600, CRI: >80, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs. 50-70W HID Equivalent. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ###
Overview
LED Lamp, 14W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 1600, CRI: >80, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs. 50-70W HID Equivalent. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ###
Light Efficient Design's Post Top/Bollard retrofits replace HID lamps up to 70W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling without temperature control. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety certification as well as approved by UL for encosed fixtures
Also known as: 844006082956, LED-8038E30-A
Specifications
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Type: | LED, Post Top, Ballast Bypass (Type B) |
| Material: | Plastic |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 14 |
| Lumens: | 1600 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White) |
| Type: | LED, Post Top, Ballast Bypass (Type B) |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 1600 |
| Volts AC Range: | 120 - 277 |
| Base: | Medium Screw (E26) |
| Material: | Plastic |
| Wattage: | 14 |
| Light Technology: | LED |