Panel Board, Main Breaker Kit, 200A, 240VAC, Bottom Feed

Item #: 115084

Cat #: BKED200B

UPC: 786687009634

to view pricing and more.
Documents & Guides
200 Amp Main Breaker Kit for PRL1A, Bottom Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 4 - 4/0.

Overview

200 Amp Main Breaker Kit for PRL1A, Bottom Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 4 - 4/0.
Also known as: 786687009634, BKED200B

Specifications

Type: Main Breaker
Amps: 200
Phase: 3, 1
Mounting: Panel
Volts AC: 240
Type: Main Breaker
Phase: 3, 1
Volts AC: 240
Amps: 200
Mounting: Panel