Wireway, Type 1, Screw Cover, 10" x 10" x 24", Steel, Galvanized, No KOs

Item #: 115089

Cat #: 101024GGFL

UPC: 761515120705

to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 10 Inch Wide, 10 Inch Deep, 2 Foot Length, Steel, Galvanized, NO KNOCKOUTS, Flat Lid

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 10 Inch Wide, 10 Inch Deep, 2 Foot Length, Steel, Galvanized, NO KNOCKOUTS, Flat Lid
Also known as: 761515120705, 101024GGFL

Specifications

IP/NEMA Rating: NEMA 1
Length: 24 in
Width: 10 in
Material: Steel
Height: 10 in
Color: Plain
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Length: 24 in
Material: Steel
Color: Plain