AC Drive, PowerFlex 753, Embedded I/O, 11A, 5-7.5HP N/HD, 480VAC, Frame 1, No HIM

Item #: 1151038

Cat #: 20F11RD011JA0NNNNN

UPC: 889508555119

to view pricing and more.
Documents & Guides
PowerFlex 753 AC Drive, with Embedded I/O, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type/Frame 1, 11 Amps, (Frame 1 7.5 Horse Powe Normal Duty, 5 Horse Power Heavy Duty / Frame 2 7.5 Horse Power Normal/Heavy Duty,, 480 Volt AC, 3 -Phase Frame 1, Filtered, CM jumper installed (preferred), DB Transistor, Blank (No HIM) *** Rockwell Automation Preferred Product ***

Overview

PowerFlex 753 AC Drive, with Embedded I/O, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type/Frame 1, 11 Amps, (Frame 1 7.5 Horse Powe Normal Duty, 5 Horse Power Heavy Duty / Frame 2 7.5 Horse Power Normal/Heavy Duty,, 480 Volt AC, 3 -Phase Frame 1, Filtered, CM jumper installed (preferred), DB Transistor, Blank (No HIM) *** Rockwell Automation Preferred Product ***

The PowerFlex 753 provides general purpose control for applications ranging up to 350 Hp/250 kW while the PowerFlex 755 provides maximum flexibility and performance up to 2000 Hp/1500 kW.

Also known as: 889508555119, 20F11RD011JA0NNNNN

Specifications

Type: AC Drive
Volts AC: 480
IP/NEMA Rating: IP00
Horsepower: 5, 7.500
Amps: 11
Size: Frame I
Special Program: Rockwell Automation Preferred Product
Type: AC Drive
IP/NEMA Rating: IP00
Amps: 11
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Horsepower: 5, 7.500
Size: Frame I