AC Drive, PowerFlex 755, 302A, Open, 160kW ND, 132kW HD, 400VAC, 3PH

Item #: 1151124

Cat #: 20G1ANC302JN0NNNNN

UPC: 884951070158

to view pricing and more.
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 302 Amps, 160 kW Normal Duty, 132 kW Heavy Duty, 400 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, None, Blank (No HIM)

Overview

AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 302 Amps, 160 kW Normal Duty, 132 kW Heavy Duty, 400 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, None, Blank (No HIM)

PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 884951070158, 20G1ANC302JN0NNNNN

Specifications

Type: AC Drive
Amps: 302
Wattage: 160 kW, 132 kW
Volts AC: 400
Size: Frame 7
Type: AC Drive
Wattage: 160 kW, 132 kW
Size: Frame 7
Amps: 302
Volts AC: 400