COMBO WIREWAY

Item #: 115115

Cat #: 88120GGFL

UPC: 761515120620

to view pricing and more.
Documents & Guides
UNT 88120GGFL COMBO WIREWAY

Overview

UNT 88120GGFL COMBO WIREWAY
Also known as: 761515120620, 88120GGFL

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Color: Plain
Length: 120 in
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain