Adj. Rel. Clamp, Adh., .69" (17.5mm) Bun

Item #: 11513

Cat #: ARC.68-A-C

UPC: 074983585373

to view pricing and more.
Adjustable and releasable clamp, .69" (17.5mm) bundle, white, bulk package.

Overview

Adjustable and releasable clamp, .69" (17.5mm) bundle, white, bulk package.
Also known as: 074983585373, ARC.68-A-C

Specifications

Color: Natural
Material: Polypropylene
Mounting: Adhesive
Diameter: 0.690 in
Color: Natural
Mounting: Adhesive
Material: Polypropylene
Diameter: 0.690 in