Compact Fluorescent Lamp, 2-Pin, Dulux D, 13W, 3000K

Item #: 115136
Cat #: CF13DD/830/ECO
UPC: 046135211195
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: DD (Quad Tube), Base: 2-Pin (GX23-2), Lumens: 780, CRI: 82, Color Temperature: 3000K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 50 *Sylvania Part # 21119* *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 13 Watt, Bulb: DD (Quad Tube), Base: 2-Pin (GX23-2), Lumens: 780, CRI: 82, Color Temperature: 3000K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 50 *Sylvania Part # 21119* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135211195, CF13DD/830/ECO

Specifications

Lumens: 780
Color Temperature: 3000 (Warm White)
Wattage: 13
Color Rendering Index (CRI): 82
Shape: 2D (Double D)
Volts AC: 120
Light Technology: Fluorescent
Base: 2-Pin (GX23-2)
Lumens: 780
Wattage: 13
Shape: 2D (Double D)
Light Technology: Fluorescent
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Volts AC: 120
Base: 2-Pin (GX23-2)

Customer Reviews

No reviews for this product
(0)