POWERFLEX 755 AC PACKAGED DRIVE

Item #: 1151428

Cat #: 20G1ABC770AN0NNNNN

UPC: 884951217751

to view pricing and more.
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, no DC Terminals, Type 1, IP20 600mm Deep MCC Style, 770 Amps, 450kW LD, 400kW ND, 355kW HD, 400 VAC, 3 PH, Frame 8, Filtered, CM Jumper Removed, None, Blank (No HIM)

Overview

PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, no DC Terminals, Type 1, IP20 600mm Deep MCC Style, 770 Amps, 450kW LD, 400kW ND, 355kW HD, 400 VAC, 3 PH, Frame 8, Filtered, CM Jumper Removed, None, Blank (No HIM)
Also known as: 884951217751, 20G1ABC770AN0NNNNN

Specifications

Type: AC Drive
Type: AC Drive