POWERFLEX 755 AC PACKAGED DRIVE

Item #: 1151429

Cat #: 20G1ALC460AN0NNNNN

UPC: 884951217768

to view pricing and more.
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, no DC Terminals, Type 1, IP20 800mm Deep MCC Style, 460 Amps, 315kW LD, 250kW ND, 200kW HD, 400 VAC, 3 PH, Frame 8, Filtered, CM Jumper Removed, None, Blank (No HIM)

Overview

PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, no DC Terminals, Type 1, IP20 800mm Deep MCC Style, 460 Amps, 315kW LD, 250kW ND, 200kW HD, 400 VAC, 3 PH, Frame 8, Filtered, CM Jumper Removed, None, Blank (No HIM)
Also known as: 884951217768, 20G1ALC460AN0NNNNN

Specifications

Type: AC Drive
Type: AC Drive