This product has been discontinued.
This product may not be available in all locations.

AC Drive, 400VAC, 460A, 315kW LD, 250kW ND, & 200kW HD, 3PH
Item #: 1151443
Cat #: 20G11TC460AN0NNNNN
UPC: 884951217829
to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 755, 400 Volt AC, 460 Amp, Embedded Ethernet/IP, AC Input with DC Terminals, 315 kWatt Light Duty, 250 kWatt Normal Duty, & 200 kWatt Heavy Duty, 3-Phase, Open Type,
Overview
AC Drive, PowerFlex 755, 400 Volt AC, 460 Amp, Embedded Ethernet/IP, AC Input with DC Terminals, 315 kWatt Light Duty, 250 kWatt Normal Duty, & 200 kWatt Heavy Duty, 3-Phase, Open Type,
Also known as: 884951217829, 20G11TC460AN0NNNNN
Specifications
| Size: | 8 |
| Phase: | 3 |
| Type: | General Purpose, Drive |
| Volts AC: | 400 |
| Wattage: | 200 kW, 250 kW, 315 kW |
| Amps: | 460 |
| Size: | 8 |
| Type: | General Purpose, Drive |
| Wattage: | 200 kW, 250 kW, 315 kW |
| Phase: | 3 |
| Volts AC: | 400 |
| Amps: | 460 |