12V-240V AC/DC Standard Base

Item #: 11515

Cat #: E26BL

UPC: 782114119723

to view pricing and more.
Documents & Guides
Standard Base (Non-Flashing), 12 - 240V AC/DC, E26 Series, NEMA 4, Height: 1.75" Diameter: 2.32". For use with E26 Series Steady Incandescent or Steady Flashing LED Stacklights. Mount: 3/4" Conduit Hole on bottom with Set-Screw.

Overview

Standard Base (Non-Flashing), 12 - 240V AC/DC, E26 Series, NEMA 4, Height: 1.75" Diameter: 2.32". For use with E26 Series Steady Incandescent or Steady Flashing LED Stacklights. Mount: 3/4" Conduit Hole on bottom with Set-Screw.
Also known as: 782114119723, E26BL

Specifications

Color: Black
Volts AC Range: 12 - 240
Volts DC Range: 12 - 240
Color: Black
Volts DC Range: 12 - 240
Volts AC Range: 12 - 240