This product has been discontinued.
This product may not be available in all locations.

AC Drive, 480VAC, 740A, 3PH, 700HP LD, 650HP ND, 500HP HD, Frame 8
Item #: 1151510
Cat #: 20G14TD740AN0NNNNN
UPC: 884951288225
to view pricing and more.
Documents & Guides
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, DC Input with Precharge, Open Type/Frame 8 - 10, 740 Amps, 700 Horse Power Light Duty, 650 Horse Power Normal Duty, 500 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Removed, None, Blank (No HIM)
Overview
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, DC Input with Precharge, Open Type/Frame 8 - 10, 740 Amps, 700 Horse Power Light Duty, 650 Horse Power Normal Duty, 500 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Removed, None, Blank (No HIM)
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 884951288225, 20G14TD740AN0NNNNN
Specifications
| Phase: | 3 |
| Type: | AC Drive |
| Horsepower: | 700, 500, 650 |
| Volts AC: | 480 |
| Amps: | 740 |
| Size: | 8 Frame |
| Phase: | 3 |
| Horsepower: | 700, 500, 650 |
| Amps: | 740 |
| Type: | AC Drive |
| Volts AC: | 480 |
| Size: | 8 Frame |