MAIN OR SUBFEED BKR KIT 240V 1 OR 3PH 100A ED BOTTOM MTG

Item #: 115157

Cat #: BKED100B

UPC: 786687009597

to view pricing and more.
Documents & Guides
MAIN OR SUBFEED BKR KIT 240V 1 OR 3PH 100A ED BOTTOM MTG

Overview

MAIN OR SUBFEED BKR KIT 240V 1 OR 3PH 100A ED BOTTOM MTG
Also known as: 786687009597, BKED100B

Specifications

Phase: 3, 1
Mounting: Panel
Amps: 100
Volts AC: 240
Phase: 3, 1
Amps: 100
Mounting: Panel
Volts AC: 240