Power Relay, Open, 40A, 240VAC, 48VDC Coil, SPST-NO-DM

Item #: 115165

Cat #: 700-HG45Z48

UPC: 662468962933

to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 12 Amp @ 480, 10A @ 600V AC, SPST-NO-DM, 48V DC Coil

Overview

Power Relay, Open Type, 40 Amp @ 120/240V AC, 12 Amp @ 480, 10A @ 600V AC, SPST-NO-DM, 48V DC Coil
Also known as: 662468962933, 700-HG45Z48

Specifications

Volts DC Control: 48
Mounting: Surface
Poles: 1
Amps: 40
Type: Power Relay
Family / Style: 700-HG45
Volts DC Control: 48
Poles: 1
Type: Power Relay
Mounting: Surface
Amps: 40
Family / Style: 700-HG45