POWERFLEX 755 AC PACKAGED DRIVE

Item #: 1151681

Cat #: 20G1AJC650AN0NNNNN

UPC: 884951959170

to view pricing and more.
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, no DC Terminals, Type 12, IP54 800mm Deep MCC Style, 650 Amps, 400kW LD, 355kW ND, 315kW HD, 400 VAC, 3 PH, Frame 8, Filtered, CM Jumper Removed, None, Blank (No HIM)

Overview

PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, no DC Terminals, Type 12, IP54 800mm Deep MCC Style, 650 Amps, 400kW LD, 355kW ND, 315kW HD, 400 VAC, 3 PH, Frame 8, Filtered, CM Jumper Removed, None, Blank (No HIM)
Also known as: 884951959170, 20G1AJC650AN0NNNNN

Specifications

Type: AC Drive
Type: AC Drive