POWERFLEX 755 AC PACKAGED DRIVE

Item #: 1151862

Cat #: 20G14NF015JN0NNNNN

UPC: 885630581835

to view pricing and more.
POWERFLEX 755 AC PACKAGED DRIVE

Overview

POWERFLEX 755 AC PACKAGED DRIVE
Also known as: 885630581835, 20G14NF015JN0NNNNN

Features & Benefits

  • Minimum-width body flange provides maximum body opening
  • External formed 90-degree body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Concept SS enclosures are designed for indoor or outdoor applications in corrosion environments. This Concept Wallmount 1/4-Turn Latch Type 4X, CSD24206SS item measures 24x20x6 inch with a material of Stainless 304 finish Brushed.
  • Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Provision on door (except when B = 12 inch (305mm)) for thermoplastic data pocket
  • Provision on door (except when B = 12 inch (305mm)) for optional doorstop kit
  • Quarter-turn latches furnished with flush slotted insert
  • Seamless foam-in-place gasket

Specifications

No Specifications Available