Ceiling Fixture, 2 Light, Brushed Nickel

Item #: 115188

Cat #: 8882NI

UPC: 783927029490

to view pricing and more.
Documents & Guides
Ceiling Light, Flush Mount, Size: 16-1/2 Inch x 5-1/2 Inch, 75W, 120V, 2-Lamps, A19, Incandescent, Material/Finish: Brushed Nickel & Glass Shade.

Overview

Ceiling Light, Flush Mount, Size: 16-1/2 Inch x 5-1/2 Inch, 75W, 120V, 2-Lamps, A19, Incandescent, Material/Finish: Brushed Nickel & Glass Shade.

With its slim profile and 16 ½ "" diameter this Brushed Nickel flush mount provides outstanding light with its two-light design. It uses 75-watt (max.) bulbs with Satin-etched cased opal twist-on glass. It is U.L. listed for damp locations, enabling it to go wherever you need.

Also known as: 783927029490, 8882NI

Specifications

Wattage: 75
Volts AC: 120
Type: Flush Mount
Material: Steel
Length: 16.500 in
Wattage: 75
Type: Flush Mount
Length: 16.500 in
Volts AC: 120
Material: Steel