AC Drive, PowerFlex 755, 63A, 60HP ND, 50HP HD, 600VAC, 3PH, Frame 6

Item #: 1151893

Cat #: 20G1ANE063JA0NNNNN

UPC: 885630681955

to view pricing and more.
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 63 Amps, 60 Horse Power Normal Duty, 50 Horse Power Heavy Duty, 600 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 63 Amps, 60 Horse Power Normal Duty, 50 Horse Power Heavy Duty, 600 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Easy to use, flexible, and high-performance, Allen-Bradley® PowerFlex® 755 AC drives are well-suited for a wide variety of motor control applications. And you can place these drives on the same networks as your Kinetix® drives. Catalog item 20G1ANE063JA0NNNNN is a PowerFlex 755 AC drive from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley, Kinetix, and PowerFlex are trademarks of Rockwell Automation, Inc.

Also known as: 885630681955, 20G1ANE063JA0NNNNN

Specifications

Phase: 3
Type: AC Drive
Amps: 63
Mounting: Surface
Volts AC: 600
Horsepower: 60, 50
Size: Frame 6
Phase: 3
Amps: 63
Volts AC: 600
Size: Frame 6
Type: AC Drive
Mounting: Surface
Horsepower: 60, 50