AC Drive, PowerFlex 755, 289A, 600VAC, 300HP/ND, 250HP/HD, Frame 7, Open, No HIM

Item #: 1151985

Cat #: 20G1ANE289JN0NNNNN

UPC: 887172445231

to view pricing and more.
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Open Type, 289 Amps, 300 Horse Power Normal Duty, 250 Horse Power Heavy Duty, 600 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed (Preferred), None, Blank (No HIM)

Overview

AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Open Type, 289 Amps, 300 Horse Power Normal Duty, 250 Horse Power Heavy Duty, 600 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed (Preferred), None, Blank (No HIM)

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 887172445231, 20G1ANE289JN0NNNNN

Specifications

Type: AC Drive
Horsepower: 300, 250
Volts AC: 600
Size: Frame 7
Amps: 289
Type: AC Drive
Volts AC: 600
Amps: 289
Horsepower: 300, 250
Size: Frame 7