PowerFlex 753 AC Drive, with Embedded I/O, 144A, 150HP/ND, 125HP/HD, 600VAC

Item #: 1152028

Cat #: 20F1ANE144JA0NNNNN

UPC: 887172606380

to view pricing and more.
PowerFlex 753 AC Drive, with Embedded I/O, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Open Type, 144 Amps, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, 600 Volt AC, 3-Phase, Frame 6, Filtered, CM jumper Installed (preferred), DB Transistor, Blank (No HIM)

Overview

PowerFlex 753 AC Drive, with Embedded I/O, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Open Type, 144 Amps, 150 Horse Power Normal Duty, 125 Horse Power Heavy Duty, 600 Volt AC, 3-Phase, Frame 6, Filtered, CM jumper Installed (preferred), DB Transistor, Blank (No HIM)

Our PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.

Also known as: 887172606380, 20F1ANE144JA0NNNNN

Specifications

Amps: 144
Type: AC Drive
Horsepower: 125, 150
Volts AC: 600
Size: Frame 6
Amps: 144
Horsepower: 125, 150
Size: Frame 6
Type: AC Drive
Volts AC: 600