600 MCM Copper Compression Lug

Item #: 115203
Cat #: CLWD-600-12-134
UPC: 783669647150
Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 600, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 600, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669647150, CLWD-600-12-134

Specifications

Type: Compression Lug, Long Barrel
Color: Green
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 600
Stud Size: 1/2 in
Type: Compression Lug, Long Barrel
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Color: Green
Mounting: 2-Hole
Allowable Gauge Range: 600

Customer Reviews

No reviews for this product
(0)