PowerFlex 527 AC Drive, 11 kW (15 Hp), 200-240 V AC Input, 50 Hz/60

Item #: 1152069

Cat #: 25C-B048N104

UPC: 887172530258

to view pricing and more.
PowerFlex 527 AC Drive, 11 kW (15 Hp), 200-240 V AC Input, 50 Hz/60 Hz, 3 Phase, 48 A, E Frame

Overview

PowerFlex 527 AC Drive, 11 kW (15 Hp), 200-240 V AC Input, 50 Hz/60 Hz, 3 Phase, 48 A, E Frame

Highly integrated with Logix programmable automation controllers, PowerFlex® 527 AC drives enhance motor coordination for improved performance. These drives feature dual-port Ethernet / IP and safety. Allen-Bradley® catalog item 25C-B048N104 from Rockwell Automation® is a 240 V AC, three-phase PowerFlex 527 AC drive with embedded dual-port Ethernet / IP and integrated safety. It has 48 A output current and a E frame. And it is IP20/NEMA open type.

Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.

Also known as: 887172530258, 25C-B048N104

Specifications

Type: AC Drive
Type: AC Drive