Controller, ControlLogix, 5 MB, USB, 1GB Ethernet, 175 EtherNet/IP, Conformal Coated

Item #: 1152137

Cat #: 1756-L82EK

UPC: 889508066424

to view pricing and more.
Controller, ControlLogix 5580, with 5 MB User Memory, USB Port, 1GB Ethernet port, 175 EtherNet/IP Devices, 4 Character Alpha/Numeric Display, Conformal Coated

Overview

Controller, ControlLogix 5580, with 5 MB User Memory, USB Port, 1GB Ethernet port, 175 EtherNet/IP Devices, 4 Character Alpha/Numeric Display, Conformal Coated

Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.

Also known as: 889508066424, 1756-L82EK

Specifications

Mounting: Chassis
Family / Style: ControlLogix
Size: 5 MB
Standards: Build America Buy America Compliant
Mounting: Chassis
Size: 5 MB
Family / Style: ControlLogix
Standards: Build America Buy America Compliant