Logic Controller, ControlLogix, 40 MB Memory, USB Port, Conformal Coated

Item #: 1152140

Cat #: 1756-L85EK

UPC: 889508066455

to view pricing and more.
ControlLogix 5580 Controller with 40 MB User Memory, USB Port, 1 Gigabit (Gb) Embedded Ethernet Port, 300 EtherNet/IP Devices,4 Character Alpha/Numeric Display, Conformal Coated

Overview

ControlLogix 5580 Controller with 40 MB User Memory, USB Port, 1 Gigabit (Gb) Embedded Ethernet Port, 300 EtherNet/IP Devices,4 Character Alpha/Numeric Display, Conformal Coated

Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.

Also known as: 889508066455, 1756-L85EK

Specifications

Mounting: Chassis
Type: Logic Controller
Family / Style: ControlLogix
Size: 40 MB
Standards: Build America Buy America Compliant
Mounting: Chassis
Family / Style: ControlLogix
Standards: Build America Buy America Compliant
Type: Logic Controller
Size: 40 MB