Drive, Open, 477A, 400HP ND, 300HP HD, 480 VAC, 3 PH, Frame 7

Item #: 1152192

Cat #: 20G14ND477AN0NNNNN

UPC: 887172879746

to view pricing and more.
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, DC Input with Precharge, Open Type, 477 Amps, 400 Horse Power Normal Duty, 300 Horse Power Heavy Duty, 480 VAC, 3-Phase, Frame 7, Filtered, CM Jumper Removed, None, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, DC Input with Precharge, Open Type, 477 Amps, 400 Horse Power Normal Duty, 300 Horse Power Heavy Duty, 480 VAC, 3-Phase, Frame 7, Filtered, CM Jumper Removed, None, Blank (No HIM)
Also known as: 887172879746, 20G14ND477AN0NNNNN

Specifications

Phase: 3
Horsepower: 400, 300
Volts AC: 480
Size: 7
Amps: 477
Type: General Purpose, Drive
Phase: 3
Volts AC: 480
Amps: 477
Horsepower: 400, 300
Size: 7
Type: General Purpose, Drive