Drive, 156A, 125HP Normal Duty, 100HP Heavy Duty, 380-480VAC, 3-Ph

Item #: 1152271

Cat #: 20G1AND156JN0NNNNN

UPC: 889508554747

to view pricing and more.
Drive, PowerFlex 755, 156Amp, 125 Horse Power, Normal Duty, 100 Horse Power, Heavy Duty, 380 - 480 Volt AC, Open Type, Air-Cooled, AC Input, Precharger, No DC Terminals, Frame Size 6, Filtered, CM Jumper Installed, NO HIM

Overview

Drive, PowerFlex 755, 156Amp, 125 Horse Power, Normal Duty, 100 Horse Power, Heavy Duty, 380 - 480 Volt AC, Open Type, Air-Cooled, AC Input, Precharger, No DC Terminals, Frame Size 6, Filtered, CM Jumper Installed, NO HIM

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 889508554747, 20G1AND156JN0NNNNN

Specifications

Phase: 3
Size: 6
Amps: 156
Horsepower: 125, 100
Type: General Purpose, Drive
Phase: 3
Amps: 156
Type: General Purpose, Drive
Size: 6
Horsepower: 125, 100