AC Drive, Forced Air, Open, 477A, 400HP/ND, 300HP/HD, 480VAC, 3PH, Frame 7, Filtered

Item #: 1152277

Cat #: 20G1AND477JA0NNNNN

UPC: 889508554815

to view pricing and more.
PowerFlex 755, AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Open Type, 477 Amps, 400 Horse Power/Normal Duty, 300 Horse Power/Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

PowerFlex 755, AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Open Type, 477 Amps, 400 Horse Power/Normal Duty, 300 Horse Power/Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 889508554815, 20G1AND477JA0NNNNN

Specifications

Phase: 3
Horsepower: 400, 300
Volts AC: 480
Amps: 477
Size: Frame 7
Phase: 3
Volts AC: 480
Size: Frame 7
Horsepower: 400, 300
Amps: 477