AC Drive, Embedded I/O, 477A, 400/300HP, 480VAC, Frame 7, 3PH

Item #: 1152279

Cat #: 20F1AND477JN0NNNNN

UPC: 889508554853

to view pricing and more.
AC Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 477 Amps, 400 Horse Power Normal Duty, 300 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, None, Blank (No HIM)

Overview

AC Drive, PowerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 477 Amps, 400 Horse Power Normal Duty, 300 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, None, Blank (No HIM)

PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.

Also known as: 889508554853, 20F1AND477JN0NNNNN

Specifications

Type: AC Drive, Air Cooled
Horsepower: 400, 300
Volts AC: 480
Amps: 477
Size: Frame 7
Type: AC Drive, Air Cooled
Volts AC: 480
Size: Frame 7
Horsepower: 400, 300
Amps: 477