Drive, Open Type, 361A, 300HP ND, 250HP HD, 480 VAC, 3 PH, Frame 7

Item #: 1152280

Cat #: 20G1AND361JN0NNNNN

UPC: 889508554860

to view pricing and more.
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 361 Amps, 300 Horse Power Normal Duty, 250 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 361 Amps, 300 Horse Power Normal Duty, 250 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, Blank (No HIM)

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.

Also known as: 889508554860, 20G1AND361JN0NNNNN

Specifications

Amps: 361
Type: Air Cooled
Size: 7
Horsepower: 300, 250
Amps: 361
Size: 7
Type: Air Cooled
Horsepower: 300, 250